
End Mill, Center Cutting Square End Variable Helix, Series: V5, 12 mm Cutter Dia
Mfr # 50484
Zoro # G516067624
product price: $76.15
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Overall Length
75 mm
Length of Cut
25 mm
Finish
AlCrN Coated
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50484
Zoro #
G516067624
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Shank Type
Plain
Number of Flutes
5
Cutting Direction
Right Hand
Flute Type
Staggered
Description
End Mill, Center Cutting Square End Variable Helix, Series: V5, 12 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 5 Flutes, Staggered Flute, 12 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.