
End Mill, Center Cutting Square End Variable Helix, Series: V5, 12 mm Diameter Cutter
Mfr # 50423
Zoro # G916067583
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
100 mm
Length of Cut
42 mm
Shank Type
Plain
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50423
Zoro #
G916067583
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
42 mm
Details
Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Flute Type
Staggered
Description
End Mill, Center Cutting Square End Variable Helix, Series: V5, 12 mm Diameter Cutter, 100 mm Overall Length, 42 mm Length of Cut, 5 Flutes, Staggered Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.