Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End Variable Helix, Series: V5, 20 mm Diameter Cutter

  • Mfr # 50343

  • Zoro # G316076390


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Finish
AlCrN Coated
Shank Type
Weldon Flat
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50343
Zoro #
G316076390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm

Details

Finish
AlCrN Coated
Shank Type
Weldon Flat
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Staggered

Description

End Mill, Center Cutting Square End Variable Helix, Series: V5, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Staggered Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.