Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Standard Length Square End, Series: 210D, 0.031 in Diameter Cutter

  • Mfr # 10018

  • Zoro # G116067116


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Length of Cut
0.093 in
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018
Zoro #
G116067116
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.093 in
Overall Length
1-1/2 in

Details

Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting Standard Length Square End, Series: 210D, 0.031 in Diameter Cutter, 1-1/2 in Overall Length, 0.093 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.