Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Standard Length Square End, Series: 210D, 12 mm Cutter Dia

  • Mfr # 46168

  • Zoro # G716072763


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Overall Length
75 mm
End Mill Material
Grade C-2 Solid Carbide
Number of Flutes
4
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46168
Zoro #
G716072763
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
25 mm

Details

Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Flute Type
Spiral

Description

End Mill, Center Cutting Standard Length Square End, Series: 210D, 12 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.