Zoro Homepage

End Mill, Center Cutting Standard Length Square End, Series: 210D, 1.5 mm Diameter Cutter

  • Mfr # 46028

  • Zoro # G016072401


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Overall Length
38 mm
Cutting Direction
Right Hand
Length of Cut
6 mm
Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46028
Zoro #
G016072401
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
6 mm

Details

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
Finish
Crystalline Diamond Coated
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting Standard Length Square End, Series: 210D, 1.5 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.