Zoro Homepage

End Mill, Center Cutting Standard Length Square End, Series: 210D, 16 mm Diameter Cutter

  • Mfr # 46188

  • Zoro # G916073157


product price: $433.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Grade C-2 Solid Carbide
Overall Length
88 mm
Finish
Crystalline Diamond Coated
Cutting Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46188
Zoro #
G916073157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
32 mm

Details

End Mill Material
Grade C-2 Solid Carbide
Finish
Crystalline Diamond Coated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Standard Length Square End, Series: 210D, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.