
End Mill, Center Cutting Standard Length Square End, Series: 210D, 2 mm Diameter Cutter
Mfr # 46038
Zoro # G216072232
product price: $95.65
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
38 mm
Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46038
Zoro #
G216072232
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
8 mm
Details
Number of Flutes
4
Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 210D, 2 mm Diameter Cutter, 38 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.