
End Mill, Center Cutting Standard Length Square End, Series: 210D, 3/4 in Diameter Cutter
Mfr # 13358
Zoro # G716075450
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
4 in
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Crystalline Diamond Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13358
Zoro #
G716075450
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 210D, 3/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.