
End Mill, Center Cutting Standard Length Square End, Series: 220M, 0.019 in Diameter Cutter
Mfr # 11640
Zoro # G116071137
product price: $23.55
/eaKey Features
Cutting Direction
Right Hand
Overall Length
1-1/2 in
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11640
Zoro #
G116071137
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
0.057 in
Details
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 220M, 0.019 in Diameter Cutter, 1-1/2 in Overall Length, 0.057 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.