
End Mill, Center Cutting Standard Length Square End, Series: 220M, 0.39 in Diameter Cutter
Mfr # 11240
Zoro # G216070191
product price: $48.79
/eaKey Features
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Overall Length
2-3/4 in
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11240
Zoro #
G216070191
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Length of Cut
7/8 in
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 220M, 0.39 in Diameter Cutter, 2-3/4 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.