Zoro Homepage

End Mill, Center Cutting Standard Length Square End, Series: 220MA, 7/16 in Diameter Cutter

  • Mfr # 11277

  • Zoro # G116070871


product price: $48.99
/ea

Key Features

Length of Cut
1 in
Overall Length
2-3/4 in
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11277
Zoro #
G116070871
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2-3/4 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Standard Length Square End, Series: 220MA, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.