
End Mill, Center Cutting Standard Length Square End, Series: 220MC, 11/16 in Cutter Dia
Mfr # 11344
Zoro # G716071520
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Length of Cut
1-1/2 in
Overall Length
4 in
Cutting Direction
Right Hand
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11344
Zoro #
G716071520
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 220MC, 11/16 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.