
End Mill, Center Cutting Standard Length Square End, Series: 220MT, 3/16 in Diameter Cutter
Mfr # 11113
Zoro # G116070017
product price: $18.29
/eaKey Features
Helix Angle
30°
Overall Length
2 in
Finish
TiN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11113
Zoro #
G116070017
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Details
Helix Angle
30°
Finish
TiN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 220MT, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.