
End Mill, Center Cutting Standard Length Square End, Series: 222M, 1 in Cutter Dia
Mfr # 81370
Zoro # G516072345
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Overall Length
4 in
Cutting Direction
Right Hand
Length of Cut
1-1/2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81370
Zoro #
G516072345
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Straight
Description
End Mill, Center Cutting Standard Length Square End, Series: 222M, 1 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Straight Flute, 1 in Shank Dia, Right Hand Cutting, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.