
End Mill, Center Cutting Standard Length Square End, Series: 223M, 0.39 in Diameter Cutter
Mfr # 12240
Zoro # G216073277
product price: $44.29
/eaKey Features
Cutting Direction
Right Hand
Finish
Uncoated
Overall Length
2-3/4 in
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12240
Zoro #
G216073277
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Length of Cut
7/8 in
Details
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 223M, 0.39 in Diameter Cutter, 2-3/4 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.