
End Mill, Center Cutting Standard Length Square End, Series: 223MA, 0.359 in Cutter Dia
Mfr # 12227
Zoro # G316073351
product price: $51.45
/eaKey Features
Overall Length
2-1/2 in
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Length of Cut
7/8 in
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12227
Zoro #
G316073351
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 223MA, 0.359 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.