
End Mill, Center Cutting Standard Length Square End, Series: 223MA, 0.453 in Cutter Dia
Mfr # 12287
Zoro # G916074093
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN Coated
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12287
Zoro #
G916074093
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Details
Finish
TiAlN Coated
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 223MA, 0.453 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.