
End Mill, Center Cutting Standard Length Square End, Series: 223MC, 0.171 in Diameter Cutter
Mfr # 12104
Zoro # G916072334
product price: $20.19
/eaKey Features
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12104
Zoro #
G916072334
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
2 in
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiCN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 223MC, 0.171 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.