
End Mill, Center Cutting Standard Length Square End, Series: 230MA, 1-1/4 in Cutter Dia
Mfr # 13397
Zoro # G716075443
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
2 in
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13397
Zoro #
G716075443
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
4-1/2 in
Details
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 230MA, 1-1/4 in Cutter Dia, 4-1/2 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1-1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.