
End Mill, Center Cutting Standard Length Square End, Series: 230MC, 0.421 in Diameter Cutter
Mfr # 13264
Zoro # G716074927
product price: $58.65
/eaKey Features
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
7/8 in
Helix Angle
30°
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13264
Zoro #
G716074927
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-3/4 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Standard Length Square End, Series: 230MC, 0.421 in Diameter Cutter, 2-3/4 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.