End Mill, Center Cutting Standard Length Square End, Series: 230MC, 1-1/4 in Cutter Dia

  • Mfr # 13394

  • Zoro # G016075303


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13394
Zoro #
G016075303
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4-1/2 in

Details

Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Standard Length Square End, Series: 230MC, 1-1/4 in Cutter Dia, 4-1/2 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1-1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.