
End Mill, Center Cutting Standard Length Square End, Series: 234M, 3/16 in Cutter Dia
Mfr # 82110
Zoro # G216072157
product price: $18.19
/eaKey Features
End Mill Material
Submicron Solid Carbide
Overall Length
2 in
Number of Flutes
4
Length of Cut
5/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82110
Zoro #
G216072157
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Straight
Description
End Mill, Center Cutting Standard Length Square End, Series: 234M, 3/16 in Cutter Dia, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Straight Flute, 3/16 in Shank Dia, Right Hand Cutting, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.