Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Standard Length Square End, Series: 234M, 7/16 in Cutter Dia

  • Mfr # 82270

  • Zoro # G516073021


product price: $46.55
/ea

Key Features

Length of Cut
1 in
End Mill Material
Submicron Solid Carbide
Overall Length
2-3/4 in
Cutting Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82270
Zoro #
G516073021
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2-3/4 in

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
Uncoated
Flute Type
Straight

Description

End Mill, Center Cutting Standard Length Square End, Series: 234M, 7/16 in Cutter Dia, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Straight Flute, 7/16 in Shank Dia, Right Hand Cutting, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.