
End Mill, Center Cutting Standard Length Square End, Series: 820M, 5 mm Diameter Cutter
Mfr # 45090
Zoro # G916071245
product price: $19.99
/eaKey Features
Overall Length
65 mm
Length of Cut
16 mm
Number of Flutes
2
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45090
Zoro #
G916071245
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
16 mm
Details
Number of Flutes
2
Helix Angle
30°
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 820M, 5 mm Diameter Cutter, 65 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.