
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 20 mm Diameter Cutter
Mfr # 45207
Zoro # G316072552
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
38 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45207
Zoro #
G316072552
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Helix Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.