
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 3 mm Diameter Cutter
Mfr # 45057
Zoro # G616071231
product price: $15.59
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
12 mm
Number of Flutes
2
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45057
Zoro #
G616071231
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
38 mm
Details
Cutting Direction
Right Hand
Number of Flutes
2
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 3 mm Diameter Cutter, 38 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.