
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 4.5 mm Diameter Cutter
Mfr # 45087
Zoro # G816071116
product price: $26.35
/eaKey Features
Number of Flutes
2
Overall Length
50 mm
Cutting Direction
Right Hand
Length of Cut
14 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45087
Zoro #
G816071116
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
14 mm
Details
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 4.5 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.