
End Mill, Center Cutting Standard Length Square End, Series: 823M, 22 mm Diameter Cutter
Mfr # 37210
Zoro # G616073761
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
100 mm
Helix Angle
30°
Length of Cut
38 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37210
Zoro #
G616073761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
38 mm
Details
Number of Flutes
3
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 823M, 22 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 22 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.