
End Mill, Center Cutting Standard Length Square End, Series: 823M, 3.5 mm Diameter Cutter
Mfr # 37060
Zoro # G616073259
product price: $17.99
/eaKey Features
Helix Angle
30°
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37060
Zoro #
G616073259
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Details
Helix Angle
30°
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 823M, 3.5 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Helix Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.