
End Mill, Center Cutting Standard Length Square End, Series: 823M, 6 mm Diameter Cutter
Mfr # 37100
Zoro # G916073140
product price: $20.59
/eaKey Features
Overall Length
65 mm
Length of Cut
19 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37100
Zoro #
G916073140
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 823M, 6 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.