Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Standard Length Square End, Series: 823M, 9 mm Cutter Dia

  • Mfr # 37130

  • Zoro # G616074133


product price: $35.99
/ea

Key Features

Overall Length
65 mm
Length of Cut
22 mm
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37130
Zoro #
G616074133
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
22 mm

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Finish
Uncoated
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Standard Length Square End, Series: 823M, 9 mm Cutter Dia, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Helix Flute, 9 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.