Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Standard Length Square End, Series: 823MA, 11 mm Diameter Cutter
- Mfr # 37157
- Zoro # G916073881
product price:Â
$
77.29
/ea
Key Features
Length of Cut
25 mm
Overall Length
75 mm
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37157
- Zoro #
- G916073881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 25 mm
- Overall Length
- 75 mm
Details
- Cutting Direction
- Right Hand
- Finish
- TiAlN Coated
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 3
- Helix Angle
- 30 Degrees
- Flute Type
- Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 823MA, 11 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 11 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated