Zoro Homepage

End Mill, Center Cutting Standard Length Square End, Series: 823MA, 20 mm Diameter Cutter

  • Mfr # 37207

  • Zoro # G916073690


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
100 mm
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37207
Zoro #
G916073690
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm

Details

Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Flute Type
Helix

Description

End Mill, Center Cutting Standard Length Square End, Series: 823MA, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.