
End Mill, Center Cutting Standard Length Square End, Series: 823MA, 3 mm Cutter Dia
Mfr # 37057
Zoro # G116073421
product price: $15.59
/eaKey Features
Length of Cut
12 mm
Helix Angle
30°
Overall Length
38 mm
Number of Flutes
3
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37057
Zoro #
G116073421
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
38 mm
Details
Helix Angle
30°
Number of Flutes
3
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 823MA, 3 mm Cutter Dia, 38 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.