
End Mill, Center Cutting Standard Length Square End, Series: 823MA, 7 mm Diameter Cutter
Mfr # 37117
Zoro # G816074117
product price: $38.99
/eaKey Features
Length of Cut
22 mm
Number of Flutes
3
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37117
Zoro #
G816074117
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
65 mm
Details
Number of Flutes
3
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 823MA, 7 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Helix Flute, 7 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.