Zoro Homepage

End Mill, Center Cutting Standard Length Square End, Series: 823MA, 9 mm Diameter Cutter

  • Mfr # 37137

  • Zoro # G616074089


product price: $42.39
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Length of Cut
22 mm
Finish
TiAlN Coated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37137
Zoro #
G616074089
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
65 mm

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
3
Flute Type
Helix

Description

End Mill, Center Cutting Standard Length Square End, Series: 823MA, 9 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Helix Flute, 9 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.