Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Stub Length Double End Square End, Series: 175M, 0.218 in Cutter Dia

  • Mfr # 6080

  • Zoro # G416069742


product price: $33.15
/ea

Key Features

Number of Flutes
4
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Overall Length
2-1/2 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6080
Zoro #
G416069742
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
1/2 in

Details

Number of Flutes
4
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 175M, 0.218 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.