Zoro Homepage

End Mill, Center Cutting Stub Length Double End Square End, Series: 175MA

  • Mfr # 6017

  • Zoro # G116069240


product price: $30.95
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
1-1/2 in
Number of Flutes
4
Finish
TiAlN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017
Zoro #
G116069240
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/16 in

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 175MA, 0.031 in Diameter Cutter, 1-1/2 in Overall Length, 1/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.