Zoro Homepage

End Mill, Center Cutting Stub Length Double End Square End, Series: 865M

  • Mfr # 5670

  • Zoro # G316069095


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5670
Zoro #
G316069095
UPC #
-
Country of Origin
United States

Details

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 865M, 16 mm Diameter Cutter, 2 Flutes, Spiral Flute, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.