
End Mill, Center Cutting Stub Length Double End Square End, Series: 865MA, 5 mm Cutter Dia
Mfr # 5597
Zoro # G416069384
product price: $26.59
/eaKey Features
Overall Length
65 mm
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5597
Zoro #
G416069384
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
10 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Stub Length Double End Square End, Series: 865MA, 5 mm Cutter Dia, 65 mm Overall Length, 10 mm Length of Cut, 2 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.