Zoro Homepage

End Mill, Center Cutting Stub Length Double End Square End, Series: 865MA

  • Mfr # 5607

  • Zoro # G916069358


product price: $42.39
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Overall Length
65 mm
Number of Flutes
2
Cutting Direction
Right Hand
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5607
Zoro #
G916069358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
12 mm

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 865MA, 6 mm Diameter Cutter, 65 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.