
End Mill, Center Cutting Stub Length Double End Square End, Series: 875M, 11 mm Cutter Dia
Mfr # 6650
Zoro # G316070152
product price: $39.49
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Length of Cut
14 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6650
Zoro #
G316070152
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Overall Length
75 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Stub Length Double End Square End, Series: 875M, 11 mm Cutter Dia, 75 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 11 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.