Zoro Homepage

End Mill, Center Cutting Stub Length Double End Square End, Series: 875M

  • Mfr # 6570

  • Zoro # G316070466


product price: $24.39
/ea

Key Features

Finish
Uncoated
Cutting Direction
Right Hand
Length of Cut
8 mm
Overall Length
50 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6570
Zoro #
G316070466
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Overall Length
50 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 875M, 4 mm Diameter Cutter, 50 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.