Zoro Homepage

End Mill, Center Cutting Stub Length Double End Square End, Series: 875M

  • Mfr # 6600

  • Zoro # G116070345


product price: $31.59
/ea

Key Features

Length of Cut
12 mm
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6600
Zoro #
G116070345
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
65 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 875M, 6 mm Diameter Cutter, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.