
End Mill, Center Cutting Stub Length Double End Square End, Series: 875MA, 4.5 mm Cutter Dia
Mfr # 6587
Zoro # G016070285
product price: $41.39
/eaKey Features
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Length of Cut
9.5 mm
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6587
Zoro #
G016070285
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9.5 mm
Overall Length
65 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Stub Length Double End Square End, Series: 875MA, 4.5 mm Cutter Dia, 65 mm Overall Length, 9.5 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.