Zoro Homepage

End Mill, Center Cutting Stub Length Double End Square End, Series: 875MA

  • Mfr # 6597

  • Zoro # G216070269


product price: $41.39
/ea

Key Features

Length of Cut
10 mm
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6597
Zoro #
G216070269
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Overall Length
65 mm

Details

Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Double End Square End, Series: 875MA, 5 mm Diameter Cutter, 65 mm Overall Length, 10 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.