End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.006 in Diameter Cutter

  • Mfr # 1210

  • Zoro # G416075132


product price: $29.85
/ea

Key Features

Overall Length
1-1/2 in
Cutting Direction
Right Hand
Length of Cut
0.009 in
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210
Zoro #
G416075132
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
0.009 in

Details

Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.006 in Diameter Cutter, 1-1/2 in Overall Length, 0.009 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.