
End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.017 in Diameter Cutter
Mfr # 1320
Zoro # G316074891
product price: $21.79
/eaKey Features
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1320
Zoro #
G316074891
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
0.026 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.017 in Diameter Cutter, 1-1/2 in Overall Length, 0.026 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.