
End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.021 in Diameter Cutter
Mfr # 1360
Zoro # G616074966
product price: $23.55
/eaKey Features
Number of Flutes
2
Length of Cut
0.032 in
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1360
Zoro #
G616074966
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.032 in
Overall Length
1-1/2 in
Details
Number of Flutes
2
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.021 in Diameter Cutter, 1-1/2 in Overall Length, 0.032 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.